Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speck Gemshell Grip Case For Apple Iphone 13 Pro Max / 12 Pro Max, Clear 141969-5085

Gemshell Grip Case For Apple Iphone 13 Pro Max / 12 Pro Max, Clear (Discontinued)

  • Mfr # 141969-5085
  • Zoro # G309093564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141969-5085
Zoro #
G309093564
UPC #
840168506095
Country of Origin
China

Description

Speck GEMSHELL GRIP Case GEMSHELL GRIP is a transparent, chic, and slim case with innovative dual layer perimeter protection designed to show off the beauty of your phone. With the addition of our innovative raised ridges, you can rely on a no-slip grip and better hold on the go. Built tough for life's rough moments, this case protects against drops up to 8 feet and is ensured to fit like a glove with anti-stretch materials. It also has a built-in antimicrobial treatment from Microban that delivers up to a 99% reduction in stain and odor-causing bacteria on the case, creating a cleaner surface. GemShell Grip case offers light-weight, crystal clear beauty without compromising on strength. Product Features: 8-foot drop protection A clear case with two-layers of perimeter protection Innovative raised ridges for optimal durability and no-slip grip Microban antimicrobial product protection reduces bacteria growth up to 99% Anti-yellowing UV protection for superior clarity Raised bezel screen protection Quality tested against everyday wear and tear Easy wireless charging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.