24 Ch. Hybrid Recorder - 8 TVI + 8 Hybrid TVI or IP + 8 IP, NDAA, 20TB

  • Mfr # H24HRLN20TB

  • Zoro # G012430601


product price:  $2,236.99
/ea
Free Shipping & Returns

Key Features

Includes
Rack Ear
Resolution
4K
Recording Modes
4K
Number of Channels
24
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H24HRLN20TB
Zoro #
G012430601
UPC #
30519042024
Country of Origin
China

Dimensions

Width
15 in
Depth
10.6 in
Height
1.8 in

Details

Item
Video Surveillance Station
Includes
Rack Ear
Resolution
4K
Recording Modes
4K
Number of Channels
24
Power Supply
DC Supply
Max. Frames Per Second
30 fps
Composite Video Out
Yes
USB
Yes
Video Formats
H.265, H.264
System Components
Hybrid Digital Video Recorder
Ethernet
Yes
Number of Audio Out Ports
1
Video Signal Format
PAL, NTSC
Connectivity Technology
Wired
Hard Drive Capacity
20 TB
Number of VGA Out
1
HD Recording
Yes
Number of Audio In Ports
8
Remote Management
Yes
Series
HRLN
HDMI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.