This item is Discontinued.

Speco Technologies 32Ch Wall Mount 4K H.265 NVR with Analytics & Facial Recognition 24TB N32WNRE24TB

32Ch Wall Mount 4K H.265 NVR with Analytics & Facial Recognition 24TB (Discontinued)

  • Mfr # N32WNRE24TB
  • Zoro # G9205168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N32WNRE24TB
Zoro #
G9205168
UPC #
30519032704
Country of Origin
China

Dimensions

Height
19 Inches
Depth
3.5 Inches
Width
16 Inches

Details

Resolution
4K
Features
4K, EZ Mobile, EZ Search, Analytics, Object Detection, P2P
For Use With
IP Network Video Cameras
Color
Tan
Capacity
24TB
Compression
H.265
# Of Channels
32
DDNS
Free US-Based
Smart Analysis
Facial Recognition, Object/Human/Vehicle Detection, Tripwire

Description

EZ Wizards for ease of use & setup; EZ Mobile for easy mobile setup for viewing on desktop or mobile apps; Real time recording up to 8MP resolution (4K) at 30fps; H.265 compression - Store up to 2x more than H.264!; 4K HDMI out and one VGA monitor output; 4 SATA ports for up to 56TB of storage max, additional storage via 2 eSATA ports; Facial Recognition and Comparison (w/Speco facial recognition cameras); Object and line crossing detection and alerts(w/Speco smart analytic cameras); Human and vehicle detection and alerts(w/Speco smart analytic cameras); Smart Search - Specify a region on the camera view and search on changes in that area(w/Speco smart analytic cameras); Free US-based DDNS and P2P services; Remote viewing via web browser, Apple TV, Amazon Fire TV, or your mobile device; Easy video exporting via USB; Remote control included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.