Shop SPECO TECHNOLOGIES
See all product information
Create Account
6.5" Outdoor Speaker White (Pair)
- Mfr # SPCE6OW
- Zoro # G023943091
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
6 1/2 in
Woofer Material
Polypropylene
Housing Material
Aluminum
Power Style
Powered
Frequency Response - Minimum
85 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCE6OW
- Zoro #
- G023943091
- UPC #
- 030519023689
- Country of Origin
- China
Dimensions
- Overall Depth
- 6 1/2 in
- Overall Width
- 8 in
- Overall Height
- 12 1/2 in
- Tweeter Diameter
- 1 in
- Woofer Diameter
- 6 1/2 in
Details
- Woofer Material
- Polypropylene
- Housing Material
- Aluminum
- Power Style
- Powered
- Frequency Response - Minimum
- 85 Hz
- Housing Color
- White
- Sensitivity
- 88 dB
- Output Wattage - RMS
- 60 W
- For Location
- Outdoor
- Standards
- NDAA Compliant
- Driver Configuration
- 1-Way
- Output Wattage - Peak
- 120 W
- Frequency Response - Maximum
- 20 kHz
- Item
- Speaker
- Includes Transformer
- No Transformer
- Impedance
- 8 ohm
- Tweeter Material
- Silk
- Compatible Input Voltage
- 70V
- IP Rating
- IP66
- Includes
- Mounting Bracket
Description
Speaker, Includes Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.