Shop PYLE
See all product information
Create Account
In-Wall / In-Ceiling Dual 5.25'' Enclosed Speaker Systems, 2-Way Flush Mount, Stereo Sound
- Mfr # PDIW57
- Zoro # G200670314
product price:Â
$
86.99
/pr
Key Features
Color
White
Mounting
In-wall
Frequency Response
70 Hz to 22 kHz
Features
1'' High Temperature Voice Coil, Vented Design for High Power and Deep Bass Response, Directional Tweeter
Impedance
8 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDIW57
- Zoro #
- G200670314
- UPC #
- 68888886512
- Country of Origin
- China
Dimensions
- Size
- 5.25 in
Details
- Item
- Speaker
- Color
- White
- Mounting
- In-wall
- Frequency Response
- 70 Hz to 22 kHz
- Features
- 1'' High Temperature Voice Coil, Vented Design for High Power and Deep Bass Response, Directional Tweeter
- Impedance
- 8 Ohm
- PMPO Output Power
- 300 W
- Crossover Type
- 2-way
Description
Feature: - In-Wall / In-Ceiling System - 2-Way Stereo Sound Speakers - 5.25'' Long Throw Woofers - 1'' High Temperature Voice Coils - 1'' Titanium Dome Tweeters - 300 Watts Rated Peak Power - Frequency Response: 70Hz-22 kHz - 4-8 Ohm Impedance - Enclosed Speaker Housing Style - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Includes Cut-Out Template for Easy Installation - Vented Design for High Power and Deep Bass Response - Overall Dimensions (W x H x D): 8.37'' x 11.87'' x 3.87'' - Cut-Out Dimensions (W x H x D): 7.04'' x 10.61'' x 3.68''
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.