This item is Discontinued.

Speco Technologies 8 Ch Wall Mount 4K NRL with 3TB HD N8WNRL3TB

8 Ch Wall Mount 4K NRL with 3TB HD (Discontinued)

  • Mfr # N8WNRL3TB
  • Zoro # G9205350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8WNRL3TB
Zoro #
G9205350
UPC #
30519029339
Country of Origin
China

Dimensions

Depth
3.5 Inches
Height
15 Inches
Width
11.5 Inches
Hard Drive Size
3 TB

Details

Resolution
4K
Features
4K, EZ Search, Object Detection, 2-Way Audio, S.M.A.R.T.
Number of Channels
8
Video Compression Format
H.264, AVI, H.265
Max. Frames Per Second
30 fps
Color
Tan
For Use With
IP Network Video Cameras
Connection
Wired
Capacity
3TB
Compression
H.265
DDNS
Free US-Based
# Of Channels
8
Smart Analysis
Abandoned Object & Missing Object Detection, Line Crossing

Description

EZ Wizards for ease of use & setup; Real time recording up to 8MP resolution (4K) at 30fps; H.265 compression - Store up to 2x more than H.264!; Built-in PoE ports for all channels for easy installation; 1 SATA port for up to 14TB of storage; 4K HDMI out and VGA monitor output; Object and line crossing detection and alerts(w/Speco smart analytic cameras); Smart Search - Specify a region on the camera view and search on changes in that area*; 2-way audio communication; Free US-based DDNS and P2P services; Remote viewing via web browser, Apple TV, Amazon TV, or your mobile device; Easy video exporting via USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.