Cable, Microphone, 10 Ft
Mfr # MCA10
Zoro # G0710647
product price: $36.69
/eaKey Features
Includes
Cannon XLR Connectors
For Use With
Wired Microphones
Features
Lead/Cadmium-Free Insulation, Low Impedance
Material
Shielded Wire
Type
Low Impedance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCA10
Zoro #
G0710647
UPC #
030519080217
Country of Origin
China
Dimensions
Length (In.)
120 in
Cable Length
10 ft
Overall Height
10 ft
Details
Item
Microphone Cable
Includes
Cannon XLR Connectors
For Use With
Wired Microphones
Features
Lead/Cadmium-Free Insulation, Low Impedance
Material
Shielded Wire
Type
Low Impedance
Standards
NDAA Section 889 Part B Guidelines
Product Type
Audio Cable
Description
Microphone Cable, Low Impedance, Material Shielded Wire, Length 120 In, For Use With Wired Microphones, Includes Cannon XLR Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.