Camera, Dome, Black, Indoor, 2 MP Line Res.
Mfr # CVC6246T
Zoro # G6300990
product price: $151.99
/ea
Free Shipping & Returns
Key Features
For Use With
DVRs
Includes
3-Axis Wall or Ceiling Mount, Power Supply
HD Resolution
1920 x 1080, Yes
Camera Design
Dome
Lens
Auto Iris Varifocal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVC6246T
Zoro #
G6300990
UPC #
030519020398
Country of Origin
Korea, Republic of
Dimensions
Dia. (In.)
5 15/32 in
Height (In.)
3 53/64 in
Length (In.)
5 15/32 in
Depth (In.)
5 15/32 in
Focal Length (mm)
2.8 to 12 mm
Width (In.)
5 15/32 in
Focal Length
12 mm - 2.80 mm
Height
3.8"
Diameter
5.5"
Overall Height
3 7/8 in
Minimum Focal Length
2.8 mm
Overall Diameter
5 1/2 in
Maximum Focal Length
12 mm
Description
Camera, Body Color Black, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Maximum Viewing Angle 90 Degrees , Minimum Viewing Angle 22 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 100 ft, Features 3-Axis Mount, Lens Type Varifocal, Resolution 2MP, For Use With DVRs, Housing Material Plastic, Image Sensor 1/3 CMOS, Includes 3-Axis Wall or Ceiling Mount, Power Supply, Pixels 1984 x 1105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.