Zoro Homepage

Camera, Dome Type, Optical Zoom

  • Mfr # HTPTZ20T

  • Zoro # G6411478


product price: $861.99
/ea
Free Shipping & Returns

Key Features

For Use With
DVRs
HD Resolution
1920 x 1080, Yes
Field of View
3.9mm - 49.5°deg, (H) / 85.8mm - 2.4°deg, (H)
Camera Design
Dome
Lens
Optical Zoom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTPTZ20T
Zoro #
G6411478
UPC #
030519020350
Country of Origin
Korea, Republic of

Dimensions

Focal Length (mm)
4.7 to 94 mm
Dia. (In.)
6 1/16 in
Height (In.)
5 33/64 in
Diameter
6.1"
Focal Length
94 mm - 4.70 mm
Height
5.5"
Overall Height
5 1/2 in
Maximum Focal Length
94 mm
Minimum Focal Length
4.7 mm
Overall Diameter
6 in

Details

For Use With
DVRs
Item
Camera
HD Resolution
1920 x 1080, Yes
Field of View
3.9mm - 49.5°deg, (H) / 85.8mm - 2.4°deg, (H)
Camera Design
Dome
Lens
Optical Zoom
Camera Resolution
2 Megapixel
Connector Type
Wired
Line Resolution
2 MP
Power Consumption
1 W
Exposure Conditions
14 Degrees to 122 Degrees F
Day/Night Capable
Day/Night
Camera Body Color
White
Illumination
No
Mount
Ceiling, Surface, Wall
Type
Dome
Scanning
Progressive
Pixels
1945 x 1097
Indoor/Outdoor
Indoor, Outdoor
S/N Ratio (dB)
More than 50
Min. Light Level (Lux)
0.013 lux Black/White, 0.35 lux Color
Features
16x Digital Zoom, 240 Preset Positions, Full OSD, HD-TVI Technology, True WDR
Display
Color
Power Supply
Not Included, Use 6LU84 or 6LU85
Detection Range
Variable
Voltage
12V DC
Standards
NDAA Compliant
IP Rating
IP66
S/N Ratio
More than 50dB
Color
White
Digital Video Camera Image Sensor
CMOS
Mounting
Pole Mount, Ceiling Mount, Corner Mount, Wall Mount, Pendant Mount
Weight
3.30 lb
Maximum Detection Distance
300 ft
Resistance Properties
Weather Resistant
Minimum Light Level
0.35 lux
Maximum Operating Temperature
122 Degrees F
Housing Material
Metal Alloy
Resolution
2MP
Night Capable
Day and Night
Body Color
White
Output Type
Alarm
Minimum Operating Temperature
14 Degrees F
Color Display
Black and White, Color
Indoor/Outdoor Usage
Indoor, Outdoor
Image Sensor
1/2.8 CMOS
Includes Power Supply
No
Minimum Viewing Angle
24 Degrees
Input Type
No Inputs Included
Maximum Viewing Angle
55 Degrees
Lens Type
Zoom
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 94 mm, Minimum Focal Length 4.7 mm, Camera Design Dome, Maximum Viewing Angle 55 Degrees , Minimum Viewing Angle 24 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 300 ft, Features 16x Digital Zoom, 240 Preset Positions, Full OSD, HD-TVI Technology, True WDR, Lens Type Zoom, Resolution 2MP, For Use With DVRs, Housing Material Metal Alloy, Image Sensor 1/2.8 CMOS, Pixels 1945 x 1097

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.