Zoro Homepage

Camera, Eyeball, 3-45/64" Dia., Fixed Lens

  • Mfr # VLDT4G

  • Zoro # G5087859


product price: $78.29
/ea
Free Shipping & Returns

Key Features

For Use With
DVRs
Includes
Junction Box
HD Resolution
1920 x 1080, Yes
Field of View
83°deg, &#177, 3°deg,
Camera Design
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLDT4G
Zoro #
G5087859
UPC #
030519022965
Country of Origin
China

Dimensions

Focal Length (mm)
3.6 mm
IR Illuminator Wavelength
850 nm
Dia. (In.)
3 45/64 in
Height (In.)
3 5/32 in
Height
3.2"
Focal Length
3.60 mm
Width
3.7"
Overall Height
3 1/8 in
Maximum Focal Length
3.6 mm
Overall Diameter
3 3/4 in
Minimum Focal Length
3.6 mm

Details

For Use With
DVRs
Item
Camera
Includes
Junction Box
HD Resolution
1920 x 1080, Yes
Field of View
83°deg, &#177, 3°deg,
Camera Design
Dome
Lens
Fixed
Camera Resolution
2 Megapixel
Connector Type
Wired
Line Resolution
2 MP
Power Consumption
400 mA
Exposure Conditions
-22 Degrees to 140 Degrees F
Voltage
12V DC
Type
Eyeball
Min. Light Level (Lux)
0 lux
Scanning
Progressive
Digital Video Camera Image Sensor
1/2.9 CMOS
Features
AHD, Analog Outputs, CVBS, CVI, Full OSD Operation Through UTC Control, IP66, Multi-Format HD Supports HD-TVI
Indoor/Outdoor
Indoor, Outdoor
Luminance Factor
0 lux
Camera Body Color
Dark Gray
Pixels
1920 x 1080
Mount
Ceiling, Surface, Wall
Illumination
18 IR LEDs @ 65 ft
Detection Range
0 to 65 ft
Display
Color
Power Supply
Not included
Day/Night Capable
Day/Night
Color
Gray
Standards
NDAA Compliant
S/N Ratio
More than 50dB
IP Rating
IP66
Input Voltage
12 V DC
Weight
11.64 oz
Mounting
Junction Box Mount
Maximum Operating Temperature
104 Degrees F
Night Capable
Day and Night
Body Color
Gray
Maximum Detection Distance
65 ft
Resistance Properties
Weather Resistant
Maximum Viewing Angle
69 Degrees
Color Display
Black and White, Color
Image Sensor
1/2.9 CMOS
Housing Material
Metal Alloy
Resolution
2MP
Lens Type
Fixed
Minimum Operating Temperature
-22 Degrees F
Output Type
AHD, CVBS, CVI, TVI
Input Type
No Inputs Included
Includes Power Supply
No
Minimum Viewing Angle
69 Degrees
Minimum Light Level
0 lux
Indoor/Outdoor Usage
Outdoor
Operating Voltage
12V DC

Description

Camera, Body Color Gray, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design Dome, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features AHD, Analog Outputs, CVBS, CVI, Full OSD Operation Through UTC Control, IP66, Multi-Format HD Supports HD-TVI, Lens Type Fixed, Resolution 2MP, For Use With DVRs, Housing Material Metal Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.