This item is Discontinued.

Speco Technologies DOME CAMERA, White, 5MP, 2.8 mm Lens V5D2

DOME CAMERA, White, 5MP, 2.8 mm Lens (Discontinued)

  • Mfr # V5D2
  • Zoro # G809833868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V5D2
Zoro #
G809833868
UPC #
030519040150
Country of Origin
China

Dimensions

Maximum Focal Length
2.8 mm
Overall Height
3 1/2 in

Details

Item
DOME CAMERA
Maximum Operating Temperature
122 Degrees F
Includes Power Supply
No
Minimum Operating Temperature
-22 Degrees F
Input Type
No Inputs included
Camera Design
Dome
Features
WDR Function
Body Color
White
Minimum Light Level
0 lux
Power Consumption
4 W
Housing Material
Plastic
Night Capable
Day and Night
S/N Ratio
52dB
Indoor/Outdoor Usage
Indoor, Outdoor
Standards
IK10 Compliant, NDAA Compliant
Resolution
5MP
Output Type
No Outputs Included
Maximum Viewing Angle
65 Degrees
For Use With
DVRs, NVRs
Pixels
2560 x 1936
IP Rating
IP67
Image Sensor
1/2.7 CMOS
Color Display
Black and White, Color
Operating Voltage
12V DC
Voltage
12V DC

Description

DOME CAMERA, Body Color White, Maximum Focal Length 2.8 mm, Minimum Focal Length Not Applicable, Camera Design Dome, Maximum Viewing Angle 65 Degrees , Minimum Viewing Angle Not Applicable, Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance Not Applicable, Features WDR Function, Lens Type Not Applicable, Resolution 5MP, For Use With DVRs, NVRs, Housing Material Plastic, Image Sensor 1/2.7 CMOS, Includes Not Applicable, Pixels 2560 x 1936

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.