Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horn, Weatherproof, 11 x 8 In, 30W

  • Mfr # SPC30RT

  • Zoro # G1341225


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket
Impedance
8 ohm
For Use With
Line Transformer
Enclosure Color
White
Overall Width (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC30RT
Zoro #
G1341225
UPC #
030519182300
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Length (In.)
10 1/4 in
Overall Height (In.)
8 in
Width
11"
Depth
10.3"
Height
8"
Overall Height
8 in
Overall Depth
10 1/4 in
Overall Width
11 in

Details

Item
PA Weatherproof Speaker
Includes
Mounting Bracket
Impedance
8 ohm
For Use With
Line Transformer
Enclosure Color
White
Sensitivity (dB)
120 dB
Impedance (Ohms)
8 ohm
Power Taps @ 25V
30 W/15 W/10 W/5 W/3 W/1 W
Enclosure Material
ABS Plastic
Power Taps @ 75V
30 W/15 W/10 W/5 W/3 W/1 W
Max. Wattage
30 W
Watt (RMS)
20 W
Weight (Lbs.)
5.75 lb
Frequency Response
250Hz to 16,000Hz
Transformer Settings
70/25V
Standards
NDAA Compliant
Sensitivity
107 dB
Driver Configuration
1-Way
Output Wattage - RMS
30 W
Power Style
Powered
Output Wattage - Peak
60 W
For Location
Indoor
Frequency Response - Maximum
15 kHz
Includes Mounting Hardware
Mounting Hardware Included
Compatible Input Voltage
25V, 70V
Includes Transformer
Transformer Included
Dispersion - Conical
65 Degrees
Housing Color
Khaki
Housing Material
ABS
Enclosure Style
Horn
Frequency Response - Minimum
350 Hz

Description

PA Weatherproof Speaker, Overall Height (In.) 8 in, Overall Width (In.) 11 in, Overall Length (In.) 10 1/4 in, Enclosure Color White, Enclosure Material ABS Plastic, 20 W Watt (RMS), Max. Wattage 30 W, Sensitivity (dB) 120 dB, Impedance (Ohms) 8 ohm, Transformer Settings 70/25V, 30 W/15 W/10 W/5 W/3 W/1 W Power Taps @ 25V, 30 W/15 W/10 W/5 W/3 W/1 W Power Taps @ 75V, Frequency Response 250Hz to 16,000Hz, Weight (Lbs.) 5.75 lb, For Use With Line Transformer, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.