Shop SPECO TECHNOLOGIES

IP Camera, Bullet, 4MP

  • Mfr # O4B9M
  • Zoro # G112430327

product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

Camera Design
Bullet
Input Type
Jack
Pixels
2592 x 1520
Maximum Focal Length
12 mm
Minimum Light Level
0.003 lux
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O4B9M
Zoro #
G112430327
UPC #
-
Country of Origin
China
Camera Design
Bullet
Input Type
Jack
Pixels
2592 x 1520
Minimum Light Level
0.003 lux
Minimum Viewing Angle
54.5 Degrees
Includes Power Supply
No
Image Sensor
1/3 CMOS
Maximum Detection Distance
230 ft
IP Rating
IP67
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor, Outdoor
Lens Type
Zoom
Body Color
White
Minimum Operating Temperature
-40 Degrees F
Night Capable
Day and Night
Item
IP Camera
Resolution
4MP
Includes
CD, Installation Accessories Bag, Junction Box, Network Camera Unit
Power Consumption
9.5 W
Maximum Viewing Angle
104.8 Degrees
Output Type
CVBS
Resistance Properties
Weather Resistant
Standards
IEEE 802.3af, ONVIF Compliant, UL Listed
Features
5 Year Warranty, Adaptive IR LED's Reduce IR Saturation, H.265/H.264/MJPEG Compression Supported, Micro SD Slot upto 256GB (Card not Included), True WDR
Operating Voltage
12V DC

Dimensions

Maximum Focal Length
12 mm
Overall Length
11 in
Overall Height
3 1/2 in
Fits Chest Size
5 Year Warranty, Adaptive IR LED's Reduce IR Saturation, H.265/H.264/MJPEG Compression Supported, Micro SD Slot upto 256GB (Card not Included), True WDR
Minimum Focal Length
2.8 mm
Overall Width
4 in
Length
11 in

Description

Digital Video Cameras

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.