IP Camera, Bullet, 4MP

  • Mfr # O4VB2
  • Zoro # G112430365
product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Type
Network Camera
Lens
Included
Voltage
12V DC
Length
2 7/8 in
Width
2.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O4VB2
Zoro #
G112430365
UPC #
-
Country of Origin
China
Item
IP Camera
Type
Network Camera
Lens
Included
Voltage
12V DC
Power Supply
PoE, DC
Digital Video Camera Image Sensor
CMOS
Pixels
4 Megapixel
Camera Body Color
White
Day/Night Capable
Day, Night
Features
5 Year Warranty, H.265/H.264 Compression Supported, Micro SD Card Slot upto 256GB (Card not Included), True WDR
Storage Type
Memory Card
Operating Temp. Range
-40°F to 140°F
Network (RJ-45)
Yes
Night Vision Distance
100 ft
Max. Frame Rate
30 fps
Field of View
94° (H), 50° (V), 115°(D)
Aperture
f/1.6
Longest Shutter Speed
1/2 Second
Night Vision Type
Infrared
Lens Type
Fixed
Max. Video Resolution
2560 x 1440
HD Recording
Yes
Color Supported
Yes
Max. Operating Humidity
95%
Shortest Shutter Speed
1/100000 Second
Recording Formats
2K
Video Formats
H.265, H.264
Camera Resolution
4 MP
Image Sensor Type
CMOS
Remote Management
Yes
IP Rating
IP67
Connectivity Technology
Wired
Image Sensor
1/3 CMOS
Indoor/Outdoor Usage
Outdoor
Body Color
White
Input Type
Jack
Resolution
4MP
Resistance Properties
Weather Resistant
Power Consumption
5 W
Minimum Viewing Angle
50 Degrees
Maximum Operating Temperature
140 Degrees F
Camera Design
Bullet
Minimum Light Level
0.005 lux
Maximum Viewing Angle
115 Degrees
Includes
CD, Installation Accessories Bag, Junction Box, Network Camera Unit
Night Capable
Day and Night
Maximum Detection Distance
100 ft
Standards
IEEE 802.3af, NDAA Compliant, ONVIF Compliant
Includes Power Supply
No
Minimum Operating Temperature
-40 Degrees F

Dimensions

Length
2 7/8 in
Width
2.9 in
Height
6.6 in
Focal Length (mm)
2.80 mm
Image Sensor Size
1/3"
Overall Height
6 5/8 in
Fits Chest Size
5 Year Warranty, H.265/H.264 Compression Supported, Micro SD Card Slot upto 256GB (Card not Included), True WDR
Maximum Focal Length
2.8 mm
Overall Length
2 7/8 in
Overall Width
2 7/8 in
Minimum Focal Length
2.8 mm

Description

Digital Video Cameras

Ratings & reviews