Shop SPECO TECHNOLOGIES
See all product information
Create Account
IP Camera, Bullet, 4MP
- Mfr # O4VB2G
- Zoro # G712430758
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Lens Type
Fixed
Minimum Operating Temperature
-40 Degrees F
Resolution
4MP
Resistance Properties
Weather Resistant
Minimum Light Level
0.005 lux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O4VB2G
- Zoro #
- G712430758
- UPC #
- -
- Country of Origin
- China
- Lens Type
- Fixed
- Item
- IP Camera
- Minimum Operating Temperature
- -40 Degrees F
- Resolution
- 4MP
- Resistance Properties
- Weather Resistant
- Minimum Light Level
- 0.005 lux
- Maximum Detection Distance
- 100 ft
- Indoor/Outdoor Usage
- Outdoor
- IP Rating
- IP67
- Minimum Viewing Angle
- 50 Degrees
- Camera Design
- Bullet
- Includes Power Supply
- No
- Input Type
- Jack
- Body Color
- Dark Gray
- Power Consumption
- 5 W
- Includes
- CD, Installation Accessories Bag, Junction Box, Network Camera Unit
- Standards
- IEEE 802.3af, NDAA Compliant, ONVIF Compliant
- Maximum Viewing Angle
- 115 Degrees
- Image Sensor
- 1/3 CMOS
- Night Capable
- Day and Night
- Pixels
- 2560 x 1440
- Maximum Operating Temperature
- 140 Degrees F
- Features
- 5 Year Warranty, Micro SD Card Slot upto 256GB (Card not Included), People and Vehicle Detection, Line Crossing, Object Detection, Region Intrusion and Video Blurring Detection
- Operating Voltage
- 12V DC
Dimensions
- Overall Length
- 2 7/8 in
- Maximum Focal Length
- 2.8 mm
- Fits Chest Size
- 5 Year Warranty, Micro SD Card Slot upto 256GB (Card not Included), People and Vehicle Detection, Line Crossing, Object Detection, Region Intrusion and Video Blurring Detection
- Overall Height
- 6 5/8 in
- Minimum Focal Length
- 2.8 mm
- Overall Width
- 2 7/8 in
- Length
- 2 7/8 in
Description
Digital Video Cameras
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.