IP Camera, Bullet, 8MP

  • Mfr # O8VB3
  • Zoro # G012430458
product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Type
Network Camera
Lens
Included
Voltage
12V DC
Length
6 5/8 in
Width
2.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O8VB3
Zoro #
G012430458
UPC #
-
Country of Origin
China
Item
IP Camera
Type
Network Camera
Lens
Included
Voltage
12V DC
Power Supply
PoE, DC
Digital Video Camera Image Sensor
CMOS
Mount
Junction Box Mount
Pixels
8 Megapixel
Camera Body Color
White
Includes
CD, Installation Accessories Bag, Junction Box, Network Camera Unit
Features
5 Year Warranty, H.265/H.264/MJPEG Compression Supported, Micro SD Card Slot upto 256GB (Card not Included), People and Vehicle Detection, Line Crossing, Region Intrusion and Video Blurring Detection, True WDR
Max. Frame Rate
30 fps
Night Vision Distance
8.33 ft
Network (RJ-45)
Yes
Recording Formats
4K
Lens Type
Fixed
Field of View
108.9° (H); 76.4° (V); 116.2° (D)
Connectivity Technology
Wired
Storage Type
Memory Card
Video Formats
H.265, MJPEG, H.264
Operating Temp. Range
-40°F to 140°F
Max. Operating Humidity
95%
Image Sensor Type
CMOS
Camera Resolution
8 MP
Max. Video Resolution
3840 x 2160
HD Recording
Yes
Night Vision Type
Infrared
Longest Shutter Speed
1 Second
Shortest Shutter Speed
1/100000 Second
Mount Type
Junction Box Mount
Color Supported
Yes
IP Rating
IP67
Remote Management
Yes
Aperture
f/1.6
Power Consumption
7 W
Resolution
8MP
Maximum Viewing Angle
116.2 Degrees
Maximum Operating Temperature
140 Degrees F
Body Color
White
Standards
IEEE 802.3af, NDAA Compliant, ONVIF Compliant
Night Capable
Day and Night
Camera Design
Bullet
Input Type
Jack
Minimum Operating Temperature
-40 Degrees F
Minimum Light Level
0.02 lux
Minimum Viewing Angle
76.4 Degrees
Image Sensor
1/2.8 CMOS
Maximum Detection Distance
100 ft
Includes Power Supply
No
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Weather Resistant

Dimensions

Length
6 5/8 in
Width
2.9 in
Height
2.9 in
Focal Length (mm)
2.80 mm
Image Sensor Size
1/2.8"
Maximum Focal Length
2.8 mm
Overall Height
2 7/8 in
Overall Width
2 7/8 in
Fits Chest Size
5 Year Warranty, H.265/H.264/MJPEG Compression Supported, Micro SD Card Slot upto 256GB (Card not Included), People and Vehicle Detection, Line Crossing, Region Intrusion and Video Blurring Detection, True WDR
Minimum Focal Length
2.8 mm
Overall Length
6 5/8 in

Description

Digital Video Cameras

Ratings & reviews