Shop SPECO TECHNOLOGIES
See all product information
Create Account
IP Camera, Dome, 8MP
- Mfr # O8VD3
- Zoro # G412430331
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Body Color
White
Standards
IEEE 802.3af, NDAA Compliant, ONVIF Compliant
Overall Diameter
4 5/8 in
Minimum Operating Temperature
-40 Degrees F
Overall Height
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O8VD3
- Zoro #
- G412430331
- UPC #
- -
- Country of Origin
- China
- Body Color
- White
- Standards
- IEEE 802.3af, NDAA Compliant, ONVIF Compliant
- Minimum Operating Temperature
- -40 Degrees F
- Power Consumption
- 7 W
- Image Sensor
- 1/2.8 CMOS
- Maximum Detection Distance
- 100 ft
- Resistance Properties
- Impact Resistant, Weather Resistant
- Includes
- CD, Installation Accessories Bag, Junction Box, Network Camera Unit
- Input Type
- Jack
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Item
- IP Camera
- Maximum Operating Temperature
- 140 Degrees F
- Lens Type
- Fixed
- Includes Power Supply
- No
- Resolution
- 8MP
- Minimum Viewing Angle
- 76.4 Degrees
- Night Capable
- Day and Night
- Maximum Viewing Angle
- 116.2 Degrees
- IP Rating
- IP67
- Camera Design
- Dome
- Pixels
- 3840 x 2160
- Minimum Light Level
- 0.02 lux
- Features
- 5 Year Warranty, Built-In Microphone, H.265/H.264/MJPEG Compression Supported, Micro SD Slot upto 256GB (Card not Included), People and Vehicle Detection, Line Crossing, Region Intrusion and Video Blurring Detection, True WDR
- Operating Voltage
- 12V DC
Dimensions
- Overall Diameter
- 4 5/8 in
- Overall Height
- 3 1/2 in
- Fits Chest Size
- 5 Year Warranty, Built-In Microphone, H.265/H.264/MJPEG Compression Supported, Micro SD Slot upto 256GB (Card not Included), People and Vehicle Detection, Line Crossing, Region Intrusion and Video Blurring Detection, True WDR
- Maximum Focal Length
- 2.8 mm
- Minimum Focal Length
- 2.8 mm
Description
Digital Video Cameras
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.