Zoro Homepage

PA Horn, Weatherproof, 20W, 6 In.

  • Mfr # ASPC20W

  • Zoro # G5009155


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Type
Weatherproof
Impedance
8 ohm
Frequency Response
500Hz~5kHz
Impedance (Ohms)
3-16
Enclosure Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASPC20W
Zoro #
G5009155
UPC #
030519190206
Country of Origin
Taiwan, Province of China

Dimensions

Width
6"
Depth
6.3"
Height
6"
Overall Width
6 in
Overall Height
6 in
Overall Depth
6 1/4 in

Details

Item
PA Horn
Type
Weatherproof
Impedance
8 ohm
Frequency Response
500Hz~5kHz
Impedance (Ohms)
3-16
Enclosure Color
Beige
Max. Wattage
20 W
Standards
NDAA Compliant
Features
Built-in Amplifier
Driver Configuration
1-Way
Enclosure Style
Horn
For Location
Indoor, Outdoor
Housing Color
Tan
Tweeter Material
Silk
Output Wattage - Peak
20 W
Output Wattage - RMS
20 W
Housing Material
ABS
Frequency Response - Minimum
500 Hz
Frequency Response - Maximum
5 kHz
Power Style
Powered
Compatible Input Voltage
25V, 70V

Description

PA Horn, Weatherproof, Enclosure Color Beige, Max. Wattage 20 W, Impedance (Ohms) 3-16, Frequency Response 500Hz~5kHz, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.