Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Horn, Weatherproof, Gray, 10 W

  • Mfr # SPC10

  • Zoro # G2312317


product price: $41.89
/ea

Key Features

Includes
Mounting Bracket
Type
Weatherproof
Impedance
8 ohm
Overall Height (In.)
6 in
Sensitivity (dB)
105 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC10
Zoro #
G2312317
UPC #
030519180108
Country of Origin
China

Dimensions

Overall Height (In.)
6 in
Overall Length (In.)
6 in
Overall Width (In.)
6 in
Overall Width
6 in
Overall Height
6 in
Overall Depth
6 in

Details

Item
PA Horn
Includes
Mounting Bracket
Type
Weatherproof
Impedance
8 ohm
Sensitivity (dB)
105 dB
Impedance (Ohms)
8 ohm
Frequency Response
250 to 15,000Hz
Enclosure Color
Gray
Watt (RMS)
10 W
Weight (Lbs.)
2 lb
Max. Wattage
15 W
Enclosure Material
Aluminum
Standards
NDAA Compliant
Sensitivity
105 dB
Enclosure Style
Horn
Housing Material
Aluminum
Housing Color
Gray
Mounting Style
Surface Mount
Frequency Response - Minimum
250 Hz
Power Style
Powered
Output Wattage - Peak
15 W
Dispersion - Conical
65 Degrees
Woofer Material
Polypropylene
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor, Outdoor
Compatible Input Voltage
70V
Output Wattage - RMS
10 W
Driver Configuration
1-Way
Frequency Response - Maximum
15 kHz

Description

PA Horn, Weatherproof, Overall Height (In.) 6 in, Overall Width (In.) 6 in, Overall Length (In.) 6 in, Enclosure Color Gray, Enclosure Material Aluminum, 10 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 105 dB, Impedance (Ohms) 8 ohm, Transformer Settings -, Frequency Response 250 to 15,000Hz, Weight (Lbs.) 2 lb, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.