Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repeater, Poe/Lan, 802.3 Af Standard

  • Mfr # IPPOERPT

  • Zoro # G9142143


product price: $391.50
/ea
Free Shipping & Returns

Key Features

Standards
Yes
Features
NDAA Compliant
Power Source
PoE
PoE (RJ-45) Port
Yes
Number of Network Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPPOERPT
Zoro #
G9142143
UPC #
030519001489
Country of Origin
Taiwan, Province of China

Details

Item
Network Repeater
Standards
Yes
Features
NDAA Compliant
Power Source
PoE
PoE (RJ-45) Port
Yes
Number of Network Ports
1
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T
Number of PoE (RJ-45) Ports
1
Media Type Supported
Twisted Pair

Description

Repeater,Poe/Lan,802.3 Af Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.