Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slider Control Volume, 100W

  • Mfr # IMP100DLWH

  • Zoro # G2985796


product price: $56.59
/ea

Key Features

Overall Length (In.)
1 5/8 in
Impedance (Ohms)
8 ohm
Weight (Lbs.)
2.5 lb
Frequency Response
20Hz to 20kHz
Overall Height (In.)
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP100DLWH
Zoro #
G2985796
UPC #
030519000024
Country of Origin
China

Dimensions

Overall Length (In.)
1 5/8 in
Overall Height (In.)
2 3/4 in
Overall Width (In.)
2 5/8 in
Overall Height
2 3/4 in
Overall Width
2 5/8 in
Overall Length
1 5/8 in

Details

Item
Slider Volume Control
Impedance (Ohms)
8 ohm
Weight (Lbs.)
2.5 lb
Frequency Response
20Hz to 20kHz
Type
Wall Mount
Max. Wattage
100 W
Enclosure Color
White
Switch Type
Slider
Product Type
Slider Volume Control
Compatible Product Type
Speaker

Description

Slider Volume Control, Wall Mount, Overall Height 2 3/4 In, Overall Width 2 5/8 In, Overall Length 1 5/8 In, Enclosure Color White, Max Wattage 100, Impedance 8 Ohms, Frequency Response 20Hz-20kHz, Weight 2.5 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.