Shop SPECO TECHNOLOGIES
See all product information
Create Account
Speco 10 TB Hard Drive - Internal - 3 Year Warranty
- Mfr # HD10TBS
- Zoro # G812430627
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Recording Capacity
10 TB
Wireless LAN
No
Drive Type
Internal
Storage Capacity
10 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD10TBS
- Zoro #
- G812430627
- UPC #
- 30519025201
- Country of Origin
- Thailand
- Item
- Hard Drive
- Recording Capacity
- 10 TB
- Wireless LAN
- No
- Drive Type
- Internal
- Storage Capacity
- 10 TB