Shop SPECO TECHNOLOGIES
See all product information
Create Account
Speco 8 TB Hard Drive - Internal - 3 Year Warranty
- Mfr # HD8TBS
- Zoro # G012430564
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Recording Capacity
8 TB
Drive Type
Internal
Storage Capacity
8 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD8TBS
- Zoro #
- G012430564
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Hard Drive
- Recording Capacity
- 8 TB
- Drive Type
- Internal
- Storage Capacity
- 8 TB