TBAR/Wall/Ceiling Camera Mount
Mfr # CST125
Zoro # G2865676
product price: $9.79
/eaKey Features
Color
Black
Overall Height
3 1/2 in
Material
Plastic
Width
3 1/2 in
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST125
Zoro #
G2865676
UPC #
030519671255
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3 1/2 in
Width
3 1/2 in
Depth
6 3/8 in
Length
7 in
Height
3 1/2 in
Overall Depth
6 3/8 in
Overall Width
3 1/2 in
Details
Item
Wall/Ceiling Mount
Color
Black
Material
Plastic
Mounting
Wall
For Use With
22A892, 22A901, 25DT96, 49N861, 6XJW7, HDT471, O2T6
Function
Video Surveillance Camera Mounting Device
Includes
Hardware
Characteristics
Adjustable Wall Mount
Body Material
Black Plastic
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Compatible with Series
Universal
Includes Mounting Hardware
Yes
Overall Load Capacity
5 lb
Mount Type
Bracket
Description
Wall/Ceiling Mount, Mount Type Bracket, Overall Height 3 1/2 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 6 3/8 in, Overall Width 3 1/2 in, Overall Load Capacity 5 lb, Mounting Location Wall, Compatible with Grainger Part Number Not Applicable, Compatible with Series Universal, Includes Hardware, Color Black, Includes Mounting Hardware Yes, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.