FP500 Firestop Plug
Mfr # FP500D
Zoro # G109017081
product price:Â $61.49
/ea
Sold in multiples of 10 for $614.90
Key Features
Color
Red
Material
Polyurethane
Fire Rating
2
Standards
UL Certified, ASTM E814, UL 1479, CAN/ULC S115
Usage Location
Blank Opening, Cables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FP500D
Zoro #
G109017081
UPC #
730573072059
Country of Origin
United States
Dimensions
Overall Length
5.25 in
Details
Item
SPECSEAL FP500 Firestop Plug
Color
Red
Material
Polyurethane
Fire Rating
2
Standards
UL Certified, ASTM E814, UL 1479, CAN/ULC S115
Usage Location
Blank Opening, Cables
Firestop Application
Cable Penetrations
Series
FP
Container Type
Intumescent Firestop Plug
Description
SPECSEAL FP500 Firestop Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.