Zoro Homepage

Intumescent Collar 8" Plastic Pipe

  • Mfr # SSC800

  • Zoro # G009017082


product price: $372.99
/ea
Sold in multiples of 3 for $1,118.97
Free Shipping & Returns

Key Features

Color
Silver
Material
Galvanized steel, Intumescent insert
Standards
UL Certified, ASTM E814, UL 1479, CAN/ULC S115
Usage Location
Plastic Pipe
Series
SSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC800
Zoro #
G009017082
UPC #
730573038000
Country of Origin
United States

Details

Item
Intumescent Collar 8" Plastic Pipe
Color
Silver
Material
Galvanized steel, Intumescent insert
Standards
UL Certified, ASTM E814, UL 1479, CAN/ULC S115
Usage Location
Plastic Pipe
Series
SSC
Container Type
Firestop Collars
Includes
MISSING INFORMATION

Description

Intumescent Collar 8 In. Plastic Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.