Zoro Homepage

Specseal Under Mount Curta" Wall Anchor

  • Mfr # CP100

  • Zoro # G208865354


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Firestop Application
protecting underside mounted mullion brackets in curtain wall construction
Fire Rating
2 hr
Resistance Properties
Intumescent
Material
Refractory Ceramic Fiber (RCF)
Overall Length
20 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP100
Zoro #
G208865354
UPC #
730573100004
Country of Origin
United States

Dimensions

Overall Length
20 in.

Details

Item
Specseal Under Mount Curta" Wall Anchor
Firestop Application
protecting underside mounted mullion brackets in curtain wall construction
Fire Rating
2 hr
Resistance Properties
Intumescent
Material
Refractory Ceramic Fiber (RCF)
Color
White
Usage Location
Curtain Wall

Description

Specseal Under Mount Curta In. Wall Anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.