This item is Discontinued.

Spectra Glass 8''X10'', .040'' Thick, Clear PETG Sheets. Sizes Nominal Cut +/-1/8'', 10PK 1PETG0000F810-10pk

8''X10'', .040'' Thick, Clear PETG Sheets. Sizes Nominal Cut +/-1/8'', 10PK (Discontinued)

  • Mfr # 1PETG0000F810-10pk
  • Zoro # G816061094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PETG0000F810-10pk
Zoro #
G816061094
UPC #
722208731905
Country of Origin
United States

Dimensions

Plastic Thickness
0.040 in
Plastic Length
9-4/5 in
Width (In.)
7-4/5 in
Size
8" x 10"

Details

Plastic Color
Clear
Plastic Material
Polyethylene Terephthalate Glycol
Shape
Rectangle

Description

Experience The Brilliance of Crystal-Clear PETGSpectra Glass Clear PETG sheets by Commercial Plastics Depot offer value, versatility, and dependability to your projects. Crafted to meet the highest standards, Spectra Glass PETG provides exceptional performance for experienced professionals or a DIY enthusiasts, and is more cost effective than acrylic and polycarbonate sheets.Our PETG sheets come with protective film masking on both sides and are resistant to harsh chemicals, making them ideal for projects that require long exposure to a corrosive environment. Use them for guarding against caustic substances or as splash boards that need to maintain their integrity over time. Spectra Glass Clear PETG is built to withstand impacts without shattering and is perfect for creating protective art frames or sneeze guards that prioritize safety without compromising visibility.Easy to fabricate with a variety of tools - drill, saw, and even thermoform them to the specific shape your project demands. This flexibility makes it perfect for DIY home projects and professional model building. Our sheets are NOMINALLY cut within 1/8 inch of the stated size.PETG sheets also make for excellent DIY material and provide a wonderful canvas for your creativity. Whether you are designing eye-catching signs, crafting unique decorations, enhancing home decor, or constructing cosplay creations, with Spectra Glass PETG sheets you can bring your ideas to life. They are perfect for a wide range of uses such as creating picture and poster frames that protect and enhance your cherished memories. Use as tabletop covers, display cases protectors, dust covers, and so much more!Spectra Glass PETG redefines what you can achieve. Elevate your creations with the power of PETG and its unmatched durability, ease of fabrication, and endless creative possibilities today.


  • Spectra Glass PETG plexiglass sheets are crystal clear and tough enough for almost any task. Crafted with premium resin and Made in the USA, you get both quality and value with Spectra Glass PETG plastic products.
  • Our PETG is highly resistant to harsh chemicals and solvents and is also impact and shatter resistant, perfect for use as spill guards and protection covers. You can have confidence in Spectra Glass PETG to stand up to the expectations of your projects and applications.
  • PETG is easy to cut with a tablesaw, jigsaw, or utility knife. Drill, route, and thermoform with ease to meet the desired form of your project's needs. Not compatible with laser equipment. Please note that our PETG sheets are cut NOMINALLY within +(-)1/8-inch of the stated size.
  • Spectra Glass PETG is more cost effective than acrylic or polycarbonate plastic material. Perfect for budget friendly custom projects, signs, decorations, home decor, model building, and cosplay creations. The only limit with PETG is your imagination.
  • PETG's thinness, flexibility, and durability makes it a great plastic material for picture and poster frames and covers, art protectors, tabletop covers, display cases, dust covers, splash boards, and sneeze guards. Remove the protective film masking before use to take advantage of its vividly clear transparency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.