Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEZ-4/ECS
Zoro #
G4294674
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
30 day
Capsule Size
4.0 oz
Details
Item
Dye Capsule Leak Detector
Typical Application
Medium To Large AC&R Systems
Dye Type
Universal/POE
Type of Compressor Oil
Alkyl Benzene., Mineral Oil, POE
Amount of Refrigerant
Up to 400 lb
Amount of Oil in System
Up to 16 gal
Capsule Type
Plastic
Accessory Type
Dye Capsule Leak Detector
Description
Dye Capsule Leak Detector, Amount of Oil in System Up to 16 gal, Amount of Refrigerant Up to 400 lb, Universal/POE Dye Type, Typical Application Medium To Large AC&R Systems, Type of Compressor Oil Alkyl Benzene., Mineral Oil, POE, Capsule Size 4 oz, Capsule Type Plastic, Manufacturers Warranty Length 30 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.