Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Leak Detection Dye

  • Mfr # SPI-OGYG-1G

  • Zoro # G1630319


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Container Type
Jug
Standards
NSF Certified
Dye Type
Oil-Based
Application
Facility Maintenance and Machinery, Mobile Hydraulic Equipment, OEM On-Line Quality Control, Stationary Hydraulic Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPI-OGYG-1G
Zoro #
G1630319
UPC #
00672055757170
Country of Origin
United States

Dimensions

Container Size
1 gal
For Refrigerant System Size - Maximum
1 gal
For Oil System Size - Maximum
1 gal

Details

Item
Fluorescent Dye
Container Type
Jug
Standards
NSF Certified
Dye Type
Oil-Based
Application
Facility Maintenance and Machinery, Mobile Hydraulic Equipment, OEM On-Line Quality Control, Stationary Hydraulic Equipment
For Lubricant Type
Synthetic
Application Method
Injected
Dye Color
Green
Product Type
Fluorescent Dye
Flash Point
241.7 Degrees F
For Light Type
UV LED, Violet Light LED
Indication Method
Fluorescence
Series
Oil-Glo
For Media
Petroleum-Based Hydraulic Fluid, Synthetic Hydraulic Fluid
Number of Containers
1
A2L Compatibility
Not A2L Compatible

Description

Fluorescent Leak Detection Dye

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.