1, 1, 1, 3, 3, 3-Hexafluoro-2-propanol, 25g
- Mfr # H1008-25GM04
- Zoro # G7937839
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Size
25 g
Shipping Restrictions
UN1760, Corrosive liquid, n.o.s. (1,1,1,3,3,3-hexafluoro-2-propanol), 8, PG III
Molecular Weight
F.W. 168.04
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1008-25GM04
- Zoro #
- G7937839
- UPC #
- -
- Country of Origin
- United States
- Item
- 1,1,1,3,3,3-Hexafluoro-2-propanol, Reagents
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN1760, Corrosive liquid, n.o.s. (1,1,1,3,3,3-hexafluoro-2-propanol), 8, PG III
- Molecular Weight
- F.W. 168.04
- Shelf Life
- 24 mo
- Chemical Formula
- C3H2F6O
- Chemical Container Type
- Bottle
- CAS Number
- 920-66-1
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
1,1,1,3,3,3-Hexafluoro-2-propanol, Reagent, CAS Number 920-66-1, Molecular Weight F.W. 168.04, Chemical Formula C3H2F6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive liquid, n.o.s. (1,1,1,3,3,3-hexafluoro-2-propanol), 8, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.