Shop SPECTRUM
See all product information
Create Account
Antifoam AF, 4L
- Mfr # A1303-4LTPL55
- Zoro # G8018497
product price:Â
$
1,232.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Chemical Container Size
4 L
Chemical Container Type
Jug
Chemical Container Material
Plastic
Chemical Grade
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1303-4LTPL55
- Zoro #
- G8018497
- UPC #
- -
- Country of Origin
- United States
- Item
- Antifoam AF
- Shelf Life
- 36 mo
- Chemical Container Type
- Jug
- Chemical Container Material
- Plastic
- Chemical Grade
- Food Grade
- Container Type
- Jug
- Chemical Formula
- H2O; [C2H6SiO]n; HO(CH2CH2O)nOCC17H35; H(OCH2CH2)nOH; C8H24O4Si4
- Application
- Food and Beverage
- Color
- Colorless
- Product Type
- Antifoam AF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 18.02 F.W; 296.62 F.W
- CAS Number
- 25322-68-3, 556-67-2, 63148-62-9, 67701-33-1, 67762-90-7, 7732-18-5, 9004-99-3
- Container Material
- Plastic
- Form
- Liquid
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- Volume
- 4 L
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Antifoam AF, Concentration Not Applicable, CAS Number 25322-68-3, 556-67-2, 63148-62-9, 67701-33-1, 67762-90-7, 7732-18-5, 9004-99-3, Molecular Weight 18.02 F.W; 296.62 F.W, Chemical Formula H2O; [C2H6SiO]n; HO(CH2CH2O)nOCC17H35; H(OCH2CH2)nOH; C8H24O4Si4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.