Shop SPECTRUM
See all product information
Create Account
1, 2-Dichloroethane, Reagent, ACS, 4L, PK4
- Mfr # D1021-4LTGL97
- Zoro # G8075772
product price:Â
$
720.99
/pk of 4, $180.25/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Shelf Life
24 mo
CAS Number
107-06-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1021-4LTGL97
- Zoro #
- G8075772
- UPC #
- -
- Country of Origin
- United States
- Item
- 1,2-Dichloroethane
- Form
- Liquid
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- CAS Number
- 107-06-2
- Shipping Restrictions
- UN1184, Ethylene Dichloride, 3 (6.1), PG II
- Chemical Container Type
- Bottle
- Molecular Weight
- 98.96
- Chemical Formula
- C2H4Cl2
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- 1,2-Dichloroethane
- Container Material
- Glass
- Quantity
- 1
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- D
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
1,2-Dichloroethane, Concentration Not Applicable, CAS Number 107-06-2, Molecular Weight 98.96, Chemical Formula C2H4Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1184, Ethylene Dichloride, 3 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.