1-Heptanesulfonic Acid Sodium Salt, 1kg B
- Mfr # H1027-1KGBL
- Zoro # G8001697
product price:Â
$
4,462.99
/ea
Free Shipping & Returns
Key Features
CAS Number
22767-50-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
CH3(CH2)6SO3Na x H2O
Molecular Weight
220.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1027-1KGBL
- Zoro #
- G8001697
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Heptanesulfonic Acid Sodium Salt, Bulk
- CAS Number
- 22767-50-6
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- CH3(CH2)6SO3Na x H2O
- Molecular Weight
- 220.24
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- May Discolor During Storage
Dimensions
- Chemical Container Size
- 1 kg
Description
1-Heptanesulfonic Acid Sodium Salt, Bulk, CAS Number 22767-50-6, Molecular Weight 220.24, Chemical Formula CH3(CH2)6SO3Na x H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information May Discolor During Storage
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.