1, 1, 1, 3, 3, 3-Hexafluoro-2-propanol, 5g
- Mfr # H1008-5GM02
- Zoro # G8086902
product price:Â
$
76.49
/ea
Key Features
CAS Number
920-66-1
Chemical Formula
C3H2F6O
Chemical Container Size
5 g
Molecular Weight
168.04
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s. (1,1,1,3,3,3-hexafluoro-2-propanol), 8, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1008-5GM02
- Zoro #
- G8086902
- UPC #
- -
- Country of Origin
- United States
- Item
- 1,1,1,3,3,3-Hexafluoro-2-Propanol
- CAS Number
- 920-66-1
- Chemical Formula
- C3H2F6O
- Molecular Weight
- 168.04
- Shipping Restrictions
- UN1760, Corrosive Liquid, n.o.s. (1,1,1,3,3,3-hexafluoro-2-propanol), 8, PG III
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Application
- Commercial
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- 1,1,1,3,3,3-Hexafluoro-2-Propanol
- Form
- Liquid
- Container Material
- Amber Glass
- Storage Temperature
- Room Temperature
- Volume
- 5 g
- REMOVE - Previous PI Node
- H
- Quantity
- 5
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 5 g
Description
1,1,1,3,3,3-Hexafluoro-2-Propanol, Concentration Not Applicable, CAS Number 920-66-1, Molecular Weight 168.04, Chemical Formula C3H2F6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (1,1,1,3,3,3-hexafluoro-2-propanol), 8, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.