Shop SPECTRUM
See all product information
Create Account
1-Methyl-2-pyrrolidinone, 1 gal, PK4
- Mfr # M1283-1GL0D
- Zoro # G7992533
product price:Â
$
3,339.99
/pk of 4, $835.00/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Molecular Weight
99.13
Chemical Formula
C5H9NO
CAS Number
872-50-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1283-1GL0D
- Zoro #
- G7992533
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Methyl-2-Pyrrolidinone
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Molecular Weight
- 99.13
- Chemical Formula
- C5H9NO
- CAS Number
- 872-50-4
- Special Information
- Hygroscopic
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Cleanroom, Semiconductor Chip Etching Solutions, Sensitive Electronics
- Container Type
- Bottle
- Product Type
- 1-Methyl-2-Pyrrolidinone
- Features
- Hygroscopic
- Form
- Liquid
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 gal
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- M
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 gal
Description
1-Methyl-2-Pyrrolidinone, Concentration Not Applicable, CAS Number 872-50-4, Molecular Weight 99.13, Chemical Formula C5H9NO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 gal, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.