Shop SPECTRUM
See all product information
Create Account
Methylphthalic Acid, 25g, CAS 4316-23-8
- Mfr # M1444-25GM
- Zoro # G8092240
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C9H8O4
Chemical Grade
Reagent
Chemical Container Size
25 g
Molecular Weight
180.16
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1444-25GM
- Zoro #
- G8092240
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Methylphthalic Acid
- Chemical Formula
- C9H8O4
- Chemical Grade
- Reagent
- Molecular Weight
- 180.16
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Concentration
- 100%
- CAS Number
- 4316-23-8
Dimensions
- Chemical Container Size
- 25 g
Description
4-Methylphthalic Acid, Concentration 100 Percent, CAS Number 4316-23-8, Molecular Weight 180.16, Chemical Formula C9H8O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.