Shop SPECTRUM
See all product information
Create Account
1-Pentanesulfonic Acid Sodium Salt, 25g
- Mfr # P1043-25GM04
- Zoro # G7965163
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Amber Glass
CAS Number
22767-49-3
Chemical Container Size
25 g
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1043-25GM04
- Zoro #
- G7965163
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Pentanesulfonic Acid Sodium Salt, Monohydrate, HPLC Grade
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 22767-49-3
- Chemical Container Type
- Bottle
- Chemical Grade
- HPLC
- Molecular Weight
- F.W. 192.22
- Chemical Formula
- C5H11O3SNa¿H2O
Dimensions
- Chemical Container Size
- 25 g
Description
1-Pentanesulfonic Acid Sodium Salt, Monohydrate, HPLC Grade, CAS Number 22767-49-3, Molecular Weight F.W. 192.22, Chemical Formula C5H11O3SNa�H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.