Zoro Homepage

2, 2-Bis(Bromomethyl)-1, 3-Propanediol, 25g

  • Mfr # D1808-25G

  • Zoro # G8008633


product price: $34.19
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C5H10Br2O2
Molecular Weight
261.94 F.W.
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1808-25G
Zoro #
G8008633
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,2-Bis(Bromomethyl)-1,3-Propanediol
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C5H10Br2O2
Molecular Weight
261.94 F.W.
Shelf Life
24 mo
CAS Number
3296-90-0
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
2,2-Bis(Bromomethyl)-1,3-Propanediol
Shipping Restrictions
HS 2905.59.9000
Form
Powder
Features
Hygroscopic
Purity
98 %
Container Material
Clear Glass
PubChem CID
18692
Volume
25 g
Quantity
25
REMOVE - Previous PI Node
B
MDL Number
MFCD00004688

Description

2,2-Bis(Bromomethyl)-1,3-Propanediol, CAS Number 3296-90-0, Molecular Weight 261.94 F.W., Chemical Formula C5H10Br2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2905.59.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.