This item is Discontinued.

Spectrum 2, 5-Dichlorobenzotrifluoride, 25g D1318-25G

2, 5-Dichlorobenzotrifluoride, 25g (Discontinued)

  • Mfr # D1318-25G
  • Zoro # G7984921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1318-25G
Zoro #
G7984921
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,5-Dichlorobenzotrifluoride
Molecular Weight
215
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
320-50-3
Chemical Grade
Reagent
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Chemical Formula
C7H3Cl2F3

Description

2,5-Dichlorobenzotrifluoride, CAS Number 320-50-3, Molecular Weight 215, Chemical Formula C7H3Cl2F3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.