This item is Discontinued.

Spectrum 2', 5'-Dihydroxyacetophenone, 25g D1955-25G

2', 5'-Dihydroxyacetophenone, 25g (Discontinued)

  • Mfr # D1955-25G
  • Zoro # G7915420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1955-25G
Zoro #
G7915420
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2',5'-Dihydroxyacetophenone
Chemical Formula
C8H8O3
Chemical Container Material
Clear Glass
Molecular Weight
152.15
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
490-78-8
Chemical Container Type
Bottle

Description

2',5'-Dihydroxyacetophenone, CAS Number 490-78-8, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.