Shop SPECTRUM
See all product information
Create Account
2, 6-Dichloroindophenol Sodium Salt, 1g
- Mfr # D1022-1GM01
- Zoro # G7999962
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Molecular Weight
F.W. 290.08
Shelf Life
24 mo
Chemical Container Size
1 g
Chemical Formula
O=C6H2Cl2=NC6H4ONa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1022-1GM01
- Zoro #
- G7999962
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,6-Dichloroindophenol Sodium Salt, Reagents, ACS
- Chemical Grade
- ACS
- Molecular Weight
- F.W. 290.08
- Shelf Life
- 24 mo
- Chemical Formula
- O=C6H2Cl2=NC6H4ONa
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- CAS Number
- 620-45-1
Description
2,6-Dichloroindophenol Sodium Salt, Reagent, ACS, CAS Number 620-45-1, Molecular Weight F.W. 290.08, Chemical Formula O=C6H2Cl2=NC6H4ONa, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.