Diisopropyl Adipate, 500mL, Amber Glass
- Mfr # D2118-500ML
- Zoro # G8084470
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
230.3
Concentration
100%
Chemical Container Type
Bottle
Chemical Formula
C12H22O4
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2118-500ML
- Zoro #
- G8084470
- UPC #
- -
- Country of Origin
- United States
- Item
- Diisopropyl Adipate
- Molecular Weight
- 230.3
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Formula
- C12H22O4
- Chemical Grade
- Reagent
- CAS Number
- 6938-94-9
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 500 mL
Description
Diisopropyl Adipate, Concentration 100 Percent, CAS Number 6938-94-9, Molecular Weight 230.3, Chemical Formula C12H22O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.