Shop SPECTRUM
See all product information
Create Account
2-Aminoethanol, Reagent, ACS, 20L, PK4
- Mfr # ET100-20LTPL391
- Zoro # G7969829
product price:Â
$
3,313.99
/pk of 4, $828.50/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2491, Ethanolamine, 8, PG III
Chemical Container Size
20 L
Molecular Weight
61.08
Chemical Container Type
Drum
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET100-20LTPL391
- Zoro #
- G7969829
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Aminoethanol, Reagents, ACS
- Shipping Restrictions
- UN2491, Ethanolamine, 8, PG III
- Molecular Weight
- 61.08
- Chemical Container Type
- Drum
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 141-43-5
- Chemical Formula
- C2H7NO
- Container Material
- Poly
Dimensions
- Chemical Container Size
- 20 L
Description
2-Aminoethanol, Reagent, ACS, CAS Number 141-43-5, Molecular Weight F.W. 61.08, Chemical Formula C2H7NO, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2491, Ethanolamine, 8, PG III, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.