2-Bromo-2-nitro-1, 3-propanediol, 1kg

  • Mfr # B2294-1KG11
  • Zoro # G8036590
product price: 
$
914.99
/ea
Free Shipping & Returns

Key Features

CAS Number
52-51-7
Chemical Formula
C3H6BrNO4
Molecular Weight
199.99
Shelf Life
24 mo
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B2294-1KG11
Zoro #
G8036590
UPC #
-
Country of Origin
United States
Item
2-Bromo-2-Nitro-1,3-Propanediol
CAS Number
52-51-7
Chemical Formula
C3H6BrNO4
Molecular Weight
199.99
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
UN3241, 2-Bromo-2-Nitropropane-1,3-Diol, 4.1, PG III
Chemical Container Type
Bottle
Chemical Grade
Lab
Application
Industrial, Research Purpose
Container Type
Bottle
Color
Colorless
Product Type
2-Bromo-2-Nitro-1,3-Propanediol
Special Information
Hygroscopic
Features
Hygroscopic
Form
Powder
Container Material
Plastic
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Volume
1 kg
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
B
Storage Temperature
Room Temperature
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 kg

Description

2-Bromo-2-Nitro-1,3-Propanediol, Concentration Not Applicable, CAS Number 52-51-7, Molecular Weight 199.99, Chemical Formula C3H6BrNO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN3241, 2-Bromo-2-Nitropropane-1,3-Diol, 4.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews