2-Bromo-2-nitro-1, 3-propanediol, 25g
- Mfr # B2294-25GM04
- Zoro # G7918543
product price:Â
$
62.99
/ea
Key Features
Shipping Restrictions
UN3241, 2-Bromo-2-nitropropane-1,3-diol, 4.1, PG III
Chemical Formula
C3H6BrNO4
Chemical Container Type
Bottle
Molecular Weight
F.W. 199.99
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2294-25GM04
- Zoro #
- G7918543
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Bromo-2-nitro-1,3-propanediol
- Shipping Restrictions
- UN3241, 2-Bromo-2-nitropropane-1,3-diol, 4.1, PG III
- Chemical Formula
- C3H6BrNO4
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 199.99
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- CAS Number
- 52-51-7
Dimensions
- Chemical Container Size
- 25 g
Description
2-Bromo-2-nitro-1,3-propanediol, CAS Number 52-51-7, Molecular Weight F.W. 199.99, Chemical Formula C3H6BrNO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3241, 2-Bromo-2-nitropropane-1,3-diol, 4.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.