2-Butoxyethanol, 20L
- Mfr # B1177-20LTMT56
- Zoro # G8006761
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Size
20 L
CAS Number
111-76-2
Chemical Grade
Lab
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1177-20LTMT56
- Zoro #
- G8006761
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Butoxyethanol
- Chemical Container Type
- Drum
- CAS Number
- 111-76-2
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2810, Toxic Liquid, Organic, n.o.s. (Ethylene Glycol Monobutyl Ether), 6.1, PG III
- Chemical Container Material
- Metal
- Chemical Formula
- C6H14O2
- Molecular Weight
- 118.18
- Container Type
- Drum
- Color
- Colorless
- Application
- Industrial, Research Purpose
- Product Type
- 2-Butoxyethanol
- Container Material
- Metal
- Form
- Liquid
- REMOVE - Previous PI Node
- B
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 20 L
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 20
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
2-Butoxyethanol, Concentration Not Applicable, CAS Number 111-76-2, Molecular Weight 118.18, Chemical Formula C6H14O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (Ethylene Glycol Monobutyl Ether), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.