Butylparaben, NF-125g
- Mfr # BU115-125GM
- Zoro # G8008469
product price:Â
$
74.89
/ea
Key Features
CAS Number
94-26-8
Chemical Grade
NF
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
125 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BU115-125GM
- Zoro #
- G8008469
- UPC #
- -
- Country of Origin
- United States
- Item
- Butylparaben, NF
- CAS Number
- 94-26-8
- Chemical Grade
- NF
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C11H14O3
- Chemical Container Type
- Bottle
- Molecular Weight
- 194.23
Dimensions
- Chemical Container Size
- 125 g
Description
Butylparaben, NF, CAS Number 94-26-8, Molecular Weight 194.23, Chemical Formula C11H14O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.