2-Butoxyethanol, 4L
- Mfr # B1177-4LTGL55
- Zoro # G8031462
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
C6H14O2
Chemical Container Material
Amber Glass
CAS Number
111-76-2
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (Ethylene Glycol Monobutyl Ether), 6.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1177-4LTGL55
- Zoro #
- G8031462
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Butoxyethanol
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H14O2
- Chemical Container Material
- Amber Glass
- CAS Number
- 111-76-2
- Shipping Restrictions
- UN2810, Toxic Liquid, Organic, n.o.s. (Ethylene Glycol Monobutyl Ether), 6.1, PG III
- Molecular Weight
- 118.18
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Product Type
- 2-Butoxyethanol
- Form
- Liquid
- Container Material
- Glass
- Volume
- 4 L
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
2-Butoxyethanol, Concentration Not Applicable, CAS Number 111-76-2, Molecular Weight 118.18, Chemical Formula C6H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (Ethylene Glycol Monobutyl Ether), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.