Bismuth Subgallate, USP, 500g
- Mfr # B1116-500GM10
- Zoro # G7929332
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 394.09
Chemical Formula
C7H5BiO6
Chemical Container Size
500 g
Shelf Life
24 mo
CAS Number
99-26-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1116-500GM10
- Zoro #
- G7929332
- UPC #
- -
- Country of Origin
- United States
- Item
- Bismuth Subgallate, USP
- Molecular Weight
- F.W. 394.09
- Chemical Formula
- C7H5BiO6
- Shelf Life
- 24 mo
- CAS Number
- 99-26-3
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 500 g
Description
Bismuth Subgallate, USP, CAS Number 99-26-3, Molecular Weight F.W. 394.09, Chemical Formula C7H5BiO6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.